
- Shaft Seal
- 6 7/16 in Shaft Diameter
- 7 1/2 in Housing Bore Diameter
- 0.906 in Width
Lip Base Material | Hydrogenated Nitrile |
Housing Bore Dia. | 7 1/2 in |
Shaft Dia. | 6.4375 in |
Lip Style | Internal |
Surface Speed [Max] | 1,000 ft/min |
Misalignment Tolerance | 0.01 in |
Lip Type | Dual Lip w/Finger Spring |
Temperature Range [Max] | 300 °F |
Lip Material | Mill-Right® ES |
Spring Material | Stainless Steel |
Temperature Range [Min] | -40 °F |
Misalignment & Runout (In. @ Feet Per Minute) | 0.005@1000, 0.010@500 |
Pressure [Max] | 7 psi |
Seal Application | General Purpose |
Inch/Metric | Inch |
Case Construction | Heavy-Duty Carbon Steel |
Construction | Model 53R2 |
Seal Design | Assembled Seal |
Weight | 1.185 LB |
EAN or UPC | 717744491611 |
