
- Shaft Seal
- 4 7/8 in Shaft Diameter
- 6 in Housing Bore Diameter
- 0.906 in Width
Housing Bore Dia. | 6 in |
Temperature Range [Max] | 200 °F |
Cover/Compensation Ring/Plate Required | No |
Surface Speed [Max] | 1,000 ft/min |
Inch/Metric | Inch |
Lip Type | Dual Lip w/Finger Spring |
Spring Material | Stainless Steel |
Misalignment & Runout (In. @ Feet Per Minute) | 0.005@1000, 0.010@500 |
Temperature Range [Min] | -40 °F |
Case Construction | Heavy-Duty Carbon Steel |
Construction | Model 53R2 |
Lip Material | Mill-Right® N |
Pressure [Max] | 7 psi |
Shaft Dia. | 4.875 in |
Lip Style | Internal |
Seal Design | Assembled Seal |
Lip Base Material | Nitrile |
Misalignment Tolerance | 0.01 in |
Seal Application | General Purpose |
Weight | 1.025 LB |
EAN or UPC | 717744030261 |
