
- Shaft Seal
- 7 1/2 in Shaft Diameter
- 8 1/2 in Housing Bore Diameter
- 1.094 in Width
Pressure [Max] | 7 psi |
Housing Bore Dia. | 8 1/2 in |
Lip Material | Mill-Right® N |
Shaft Dia. | 7.5 in |
Inch/Metric | Inch |
Lip Base Material | Nitrile |
Misalignment Tolerance | 0.01 in |
Seal Application | General Purpose |
Case Construction | Heavy-Duty Carbon Steel |
Construction | Model 53R2 |
Spring Material | Stainless Steel |
Lip Type | Dual Lip w/Finger Spring |
Lip Style | Internal |
Temperature Range [Max] | 200 °F |
Seal Design | Assembled Seal |
Misalignment & Runout (In. @ Feet Per Minute) | 0.005@1000, 0.010@500 |
Surface Speed [Max] | 1,000 ft/min |
Temperature Range [Min] | -40 °F |
Weight | 1.499 LB |
EAN or UPC | 717744487652 |
