
- Shaft Seal
- 18 in Shaft Diameter
- 19 1/2 in Housing Bore Diameter
- 1 1/4 in Width
Construction | Model 53R2 |
Misalignment Tolerance | 0.01 in |
Housing Bore Dia. | 19 1/2 in |
Surface Speed [Max] | 1,000 ft/min |
Spring Material | Stainless Steel |
Seal Application | General Purpose |
Lip Material | Mill-Right® N |
Temperature Range [Min] | -40 °F |
Lip Base Material | Nitrile |
Case Construction | Heavy-Duty Carbon Steel |
Shaft Dia. | 18 in |
Lip Type | Dual Lip w/Finger Spring |
Misalignment & Runout (In. @ Feet Per Minute) | 0.005@1000, 0.010@500 |
Lip Style | Internal |
Seal Design | Assembled Seal |
Temperature Range [Max] | 200 °F |
Inch/Metric | Inch |
Pressure [Max] | 7 psi |
Weight | 3.179 LB |
EAN or UPC | 717744030179 |
