- Model 53R2 Dual Lip Seal
- Internal Dual Opposed Lip w/ Two Springs
- Mill-Right® N
- 3.1880" x 4.249" x 0.906"
| Housing Bore Dia. | 4.249 in |
| Inch/Metric | Inch |
| Shaft Dia. | 3.188 in |
| Construction | Model 53R2 |
| Pressure [Max] | 7 psi |
| Lip Style | Internal |
| Temperature Range [Min] | -40 °F |
| Spring Material | Stainless Steel Finger |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005@1000, 0.010@500 |
| Seal Application | General Purpose |
| Temperature Range [Max] | 200 °F |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Assembled Design |
| Lip Material | Mill-Right® N |
| Lip Type | Dual Opposed Lip w/ Two Springs |
| Surface Speed [Max] | 1,000 ft/min |
| Weight | 0.791 LB |
| EAN or UPC | 717744116040 |

