
- Shaft Seal
- 4 1/16 in Shaft Diameter
- 5 1/2 in Housing Bore Diameter
- 0.906 in Width
Shaft Dia. | 4.0625 in |
Lip Type | Dual Lip w/Finger Spring |
Seal Design | Assembled Seal |
Lip Base Material | Nitrile |
Inch/Metric | Inch |
Misalignment Tolerance | 0.01 in |
Temperature Range [Max] | 200 °F |
Housing Bore Dia. | 5 1/2 in |
Temperature Range [Min] | -40 °F |
Case Construction | Heavy-Duty Carbon Steel |
Pressure [Max] | 7 psi |
Seal Application | General Purpose |
Lip Material | Mill-Right® N |
Spring Material | Stainless Steel |
Surface Speed [Max] | 1,000 ft/min |
Construction | Model 53R2 |
Weight | 1.071 LB |
EAN or UPC | 717744893019 |
