- Shaft Seal
- 4 9/16 in Shaft Diameter
- 6 in Housing Bore Diameter
- 7/8 in Width
| Case Construction | Heavy-Duty Carbon Steel |
| Seal Design | Assembled Seal |
| Temperature Range [Max] | 200 °F |
| Seal Application | General Purpose |
| Construction | Model 53R2 |
| Misalignment Tolerance | 0.01 in |
| Surface Speed [Max] | 1,000 ft/min |
| Spring Material | Stainless Steel |
| Lip Base Material | Nitrile |
| Pressure [Max] | 7 psi |
| Inch/Metric | Inch |
| Temperature Range [Min] | -40 °F |
| Lip Material | Mill-Right® N |
| Shaft Dia. | 4.5625 in |
| Lip Type | Dual Lip w/Finger Spring |
| Housing Bore Dia. | 6 in |
| Weight | 1.1 LB |
| EAN or UPC | 717744863586 |

