- Shaft Seal
- 3 1/2 in Shaft Diameter
- 4 1/2 in Housing Bore Diameter
- 13/16 in Width
| Pressure [Max] | 7 psi |
| Inch/Metric | Inch |
| Lip Material | Mill-Right® ES |
| Surface Speed [Max] | 2,000 ft/min |
| Misalignment Tolerance | 0.015 in |
| Housing Bore Dia. | 4 1/2 in |
| Seal Design | Assembled Seal |
| Temperature Range [Min] | -40 °F |
| Construction | Model 53R1 |
| Lip Type | Dual Lip w/Finger Spring |
| Lip Base Material | Hydrogenated Nitrile |
| Seal Application | General Purpose |
| Case Construction | Heavy-Duty Carbon Steel |
| Temperature Range [Max] | 300 °F |
| Shaft Dia. | 3.5 in |
| Spring Material | Stainless Steel |
| Weight | 2.31 LB |
| EAN or UPC | 717744762377 |

