
- Shaft Seal
- 4 in Shaft Diameter
- 5 1/4 in Housing Bore Diameter
- 0.906 in Width
Lip Material | Mill-Right® N |
Case Construction | Heavy-Duty Carbon Steel |
Lip Base Material | Nitrile |
Seal Design | Assembled Seal |
Housing Bore Dia. | 5 1/4 in |
Spring Material | Stainless Steel |
Temperature Range [Max] | 200 °F |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, .010@2000 |
Inch/Metric | Inch |
Surface Speed [Max] | 2,000 ft/min |
Lip Type | Dual Lip w/Finger Spring |
Lip Style | Internal |
Misalignment Tolerance | 0.015 in |
Seal Application | General Purpose |
Pressure [Max] | 7 psi |
Shaft Dia. | 4 in |
Temperature Range [Min] | -40 °F |
Construction | Model 53R1 |
Weight | 0.977 LB |
EAN or UPC | 717744029784 |
