- Model 53G1 Dual Lip Seal w/ GYLON® Excluder Lip
- Internal Dual Lip w/One Spring
- Mill-Right® ES
- 9" x 11" x 7/8"
| Construction | Model 53G1 |
| Pressure [Max] | 7 psi |
| Seal Design | Assembled Design |
| Surface Speed [Max] | 1,500 ft/min |
| Lip Material | Mill-Right® ES |
| Seal Application | General Purpose |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@1500 |
| Temperature Range [Min] | -40 °F |
| Lip Type | Dual Lip w/One Spring |
| Spring Material | Stainless Steel Finger |
| Shaft Dia. | 9 in |
| Housing Bore Dia. | 11 in |
| Temperature Range [Max] | 300 °F |
| Inch/Metric | Inch |
| Lip Style | Internal |
| Case Construction | Steel Case w/Inner Case |
| Weight | 1.89 LB |
| EAN or UPC | 717744605506 |

