- Model 64G1 Dual Lip Seal w/ GYLON® Excluder
- Internal Dual Lip w/Two Springs
- Mill-Right® ES
- 14 1/2" x 16" x 0.813"
| Lip Material | Mill-Right® ES |
| Pressure [Max] | 7 psi |
| Temperature Range [Max] | 300 °F |
| Temperature Range [Min] | -40 °F |
| Spring Material | Combination Stainlees Steel Garter & Finger |
| Housing Bore Dia. | 16 in |
| Seal Application | Severe Service |
| Surface Speed [Max] | 3,500 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@3500 |
| Shaft Dia. | 14.5 in |
| Construction | Model 64G1 |
| Seal Design | Assembled Design |
| Lip Type | Dual Lip w/Two Springs |
| Inch/Metric | Inch |
| Case Construction | Steel Case w/Inner Case |
| Lip Style | Internal |
| Weight | 3.98 LB |
| EAN or UPC | 717744189198 |

