- Shaft Seal
- 35 1/4 in Shaft Diameter
- 37 1/4 in Housing Bore Diameter
- 1 in Width
| Inch/Metric | Inch |
| Misalignment Tolerance | 0.010 in @ 3500 ft/min |
| Case Construction | Heavy-Duty Carbon Steel |
| Construction | Model 64G1 |
| Seal Application | Severe Service |
| Pressure [Max] | 7 psi |
| Temperature Range [Max] | 200 °F |
| Housing Bore Dia. | 37 1/4 in |
| Seal Design | Assembled Design |
| Lip Base Material | Nitrile |
| Lip Material | Mill-Right® N |
| Surface Speed [Max] | 3,500 ft/min |
| Shaft Dia. | 35.25 in |
| Lip Type | Dual GYLON® Excluder Lip w/Combination Garter & Finger Spring |
| Temperature Range [Min] | -40 °F |
| Weight | 17.225 LB |
| EAN or UPC | 191074028998 |

