- Shaft Seal
- 28 1/2 in Shaft Diameter
- 30 1/2 in Housing Bore Diameter
- 7/8 in Width
| Construction | Model 64G1 |
| Pressure [Max] | 7 psi |
| Lip Type | Dual Excluder Lip w/Combination Garter & Finger Spring |
| Lip Material | Mill-Right® N |
| Case Construction | Heavy-Duty Carbon Steel |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Inch |
| Seal Design | Assembled Seal |
| Surface Speed [Max] | 7,000 ft/min |
| Lip Base Material | Nitrile |
| Misalignment Tolerance | 0.125 in |
| Housing Bore Dia. | 30 1/2 in |
| Shaft Dia. | 28.5 in |
| Seal Application | Severe Service |
| Temperature Range [Max] | 200 °F |
| Weight | 13.46 LB |
| EAN or UPC | 717744956974 |

