- Shaft Seal
- 5 3/4 in Shaft Diameter
- 6 3/4 in Housing Bore Diameter
- 5/8 in Width
| Shaft Dia. | 5.75 in |
| Lip Base Material | Fluoroelastomer |
| Misalignment Tolerance | 0.01 in |
| Surface Speed [Max] | 1,500 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@1500 |
| Lip Type | Dual Excluder Lip w/Finger Spring |
| Lip Material | Mill-Right® V |
| Pressure [Max] | 7 psi |
| Inch/Metric | Inch |
| Temperature Range [Max] | 400 °F |
| Spring Material | Stainless Steel |
| Temperature Range [Min] | -22 °F |
| Case Construction | Heavy-Duty Carbon Steel |
| Lip Style | Internal |
| Seal Application | General Purpose |
| Seal Design | Assembled Seal |
| Housing Bore Dia. | 6 3/4 in |
| Construction | Model 53G1 |
| Weight | 0.752 LB |
| EAN or UPC | 717744125684 |

