- Shaft Seal
- 11.024 in Shaft Diameter
- 12.598 in Housing Bore Diameter
- 0.755 in Width
| Temperature Range [Min] | -22 °F |
| Shaft Dia. | 11.024 in |
| Inch/Metric | Inch |
| Seal Design | Assembled Seal |
| Lip Base Material | Fluoroelastomer |
| Case Construction | Heavy-Duty Carbon Steel |
| Temperature Range [Max] | 400 °F |
| Spring Material | Stainless Steel |
| Misalignment Tolerance | 0.01 in |
| Pressure [Max] | 7 psi |
| Seal Application | General Purpose |
| Lip Type | Dual Excluder Lip w/Finger Spring |
| Surface Speed [Max] | 1,500 ft/min |
| Housing Bore Dia. | 12.598 in |
| Lip Material | Mill-Right® V |
| Construction | Model 53G1 |
| Weight | 3.39 LB |
| EAN or UPC | 717744623241 |

