- Shaft Seal
- 7 1/2 in Shaft Diameter
- 8 1/2 in Housing Bore Diameter
- 5/8 in Width
| Shaft Dia. | 7.5 in |
| Inch/Metric | Inch |
| Lip Type | Dual GYLON® Excluder Lip w/Spring |
| Misalignment Tolerance | 0.010 in @ 1500 ft/min |
| Pressure [Max] | 7 psi |
| Temperature Range [Max] | 300 °F |
| Temperature Range [Min] | -40 °F |
| Lip Base Material | Hydrogenated Nitrile |
| Surface Speed [Max] | 1,500 ft/min |
| Seal Design | Assembled Design |
| Housing Bore Dia. | 8 1/2 in |
| Lip Material | Mill-Right® ES |
| Seal Application | General Purpose |
| Construction | Model 53G1 |
| Case Construction | Heavy-Duty Carbon Steel |
| Weight | 0.964 LB |
| EAN or UPC | 191074010214 |

