- Shaft Seal
- 4 in Shaft Diameter
- 5 in Housing Bore Diameter
- 5/8 in Width
| Lip Style | Internal |
| Misalignment Tolerance | 0.01 in |
| Seal Design | Assembled Seal |
| Surface Speed [Max] | 1,500 ft/min |
| Case Construction | Heavy-Duty Carbon Steel |
| Spring Material | Stainless Steel |
| Lip Material | Mill-Right® ES |
| Temperature Range [Min] | -40 °F |
| Pressure [Max] | 7 psi |
| Seal Application | General Purpose |
| Shaft Dia. | 4 in |
| Lip Type | Dual Excluder Lip w/Finger Spring |
| Temperature Range [Max] | 300 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@1500 |
| Construction | Model 53G1 |
| Inch/Metric | Inch |
| Lip Base Material | Hydrogenated Nitrile |
| Housing Bore Dia. | 5 in |
| Weight | 0.541 LB |
| EAN or UPC | 717744135249 |

