
- Shaft Seal
- 3 1/2 in Shaft Diameter
- 4 1/2 in Housing Bore Diameter
- 5/8 in Width
Temperature Range [Max] | 300 °F |
Case Construction | Heavy-Duty Carbon Steel |
Misalignment Tolerance | 0.01 in |
Lip Material | Mill-Right® ES |
Inch/Metric | Inch |
Seal Design | Assembled Seal |
Seal Application | General Purpose |
Shaft Dia. | 3.5 in |
Construction | Model 53G1 |
Lip Type | Dual Excluder Lip w/Finger Spring |
Surface Speed [Max] | 1,500 ft/min |
Lip Base Material | Hydrogenated Nitrile |
Spring Material | Stainless Steel |
Housing Bore Dia. | 4 1/2 in |
Temperature Range [Min] | -40 °F |
Pressure [Max] | 7 psi |
Weight | 0.48 LB |
EAN or UPC | 717744905750 |
