- Shaft Seal
- 5 in Shaft Diameter
- 6 3/8 in Housing Bore Diameter
- 5/8 in Width
| Shaft Dia. | 5 in |
| Inch/Metric | Inch |
| Lip Base Material | Nitrile |
| Pressure [Max] | 7 psi |
| Misalignment Tolerance | 0.01 in |
| Housing Bore Dia. | 6 3/8 in |
| Temperature Range [Max] | 200 °F |
| Case Construction | Heavy-Duty Carbon Steel |
| Seal Application | General Purpose |
| Lip Type | Dual Excluder Lip w/Finger Spring |
| Construction | Model 53G1 |
| Seal Design | Assembled Seal |
| Temperature Range [Min] | -40 °F |
| Lip Material | Mill-Right® N |
| Spring Material | Stainless Steel |
| Surface Speed [Max] | 1,500 ft/min |
| Weight | 0.836 LB |
| EAN or UPC | 717744965457 |

