
- Shaft Seal
- 1 3/8 in Shaft Diameter
- 2 1/4 in Housing Bore Diameter
- 3/8 in Width
Spring Material | Carbon Steel |
Temperature Range [Max] | 200 °F |
Shaft Dia. | 1.375 in |
Lip Type | Single Lip w/Garter Spring |
Seal Design | Solid Design |
Temperature Range [Min] | -40 °F |
Lip Style | Internal |
Pressure [Max] | 35 psi |
Inch/Metric | Inch |
Construction | Model 67 |
Lip Material | Mill-Right® N |
Misalignment Tolerance | 0.010 in @ 1000 ft/min |
Seal Application | General Purpose |
Case Construction | Stainless Steel |
Housing Bore Dia. | 2 1/4 in |
Surface Speed [Max] | 1,000 ft/min |
Misalignment & Runout (In. @ Feet Per Minute) | 0.005@1000, 0.010@500 |
Lip Base Material | Nitrile |
Weight | 0.12 LB |
EAN or UPC | 717744199500 |
