- Model 67 Single Lip Seal
- Internal Single Lip w/Spring
- Nitrile
- 1 3/8" x 2.062" x 3/8"
| Temperature Range [Min] | -40 °F |
| Construction | Model 67 |
| Seal Application | General Purpose |
| Housing Bore Dia. | 2.062 in |
| Surface Speed [Max] | 1,000 ft/min |
| Shaft Dia. | 1.375 in |
| Pressure [Max] | 35 psi |
| Seal Design | Assembled Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005@1000, 0.010@500 |
| Spring Material | Carbon Steel Garter |
| Lip Style | Internal |
| Lip Type | Single Lip w/Spring |
| Temperature Range [Max] | 200 °F |
| Case Construction | Steel Case w/Inner Case |
| Inch/Metric | Inch |
| Lip Material | Nitrile |
| Weight | 0.052 LB |
| EAN or UPC | 717744117351 |

