
- Shaft Seal
- 5 3/8 in Shaft Diameter
- 6 3/8 in Housing Bore Diameter
- 1/2 in Width
Seal Design | Assembled Design |
Housing Bore Dia. | 6 3/8 in |
Temperature Range [Max] | 400 °F |
Lip Style | Internal |
Seal Application | General Purpose |
Spring Material | Stainless Steel Finger |
Misalignment Tolerance | 0.005 in @ 3000 ft/min, 0.010 in @ 2000 ft/min, 0.015 in @ 1000 ft/min |
Pressure [Max] | 7 psi |
Lip Type | Single Lip w/Spring |
Construction | Model 53 |
Case Construction | Heavy-Duty Stainless Steel |
Surface Speed [Max] | 3,000 ft/min |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@2000, 0.005@3000 |
Lip Material | Mill-Right® V |
Inch/Metric | Inch |
Lip Base Material | Fluoroelastomer |
Temperature Range [Min] | -22 °F |
Shaft Dia. | 5.375 in |
Weight | 0.57 LB |
EAN or UPC | 717744029241 |
