
- Model 64 Single Lip Seal w/Dual Springs
- Internal Single Lip w/ Dual Springs
- Mill-Right® N
- 8 5/8" x 10 1/8" x 0.688"
Lip Style | Internal |
Surface Speed [Max] | 7,000 ft/min |
Shaft Dia. | 8.625 in |
Misalignment & Runout (In. @ Feet Per Minute) | 0.125@5000, 0.093@7000 |
Seal Application | Severe Service |
Lip Type | Single Lip w/ Dual Springs |
Housing Bore Dia. | 10 1/8 in |
Seal Design | Assembled Design |
Construction | Model 64 |
Lip Material | Mill-Right® N |
Pressure [Max] | 7 psi |
Temperature Range [Max] | 200 °F |
Inch/Metric | Inch |
Spring Material | Combination Stainlees Steel Garter & Finger |
Temperature Range [Min] | -40 °F |
Case Construction | Steel Case w/Inner Case |
Weight | 2.13 LB |
EAN or UPC | 717744087999 |
