- Shaft Seal
- 6 in Shaft Diameter
- 12 in Housing Bore Diameter
- 7/8 in Width
| Case Construction | Stainless Steel |
| Housing Bore Dia. | 12 in |
| Lip Material | Mill-Right® N |
| Construction | Model 54 |
| Lip Base Material | Nitrile |
| Temperature Range [Min] | -40 °F |
| Pressure [Max] | 7 psi |
| Temperature Range [Max] | 200 °F |
| Seal Application | Spherical Bearing Applications |
| Surface Speed [Max] | 1,000 ft/min |
| Seal Design | Assembled Design |
| Spring Material | Stainless Steel |
| Lip Type | Single Lip w/Finger Spring |
| Shaft Dia. | 6 in |
| Lip Style | Internal |
| Inch/Metric | Inch |
| Misalignment & Runout (In. @ Feet Per Minute) | Does Not Apply |
| Weight | 3.39 LB |
| EAN or UPC | 717744644338 |

