- Shaft Seal
- 29 in Shaft Diameter
- 31 1/2 in Housing Bore Diameter
- 1 in Width
| Lip Base Material | Fluoroelastomer |
| Lip Material | Mill-Right® V |
| Housing Bore Dia. | 31 1/2 in |
| Case Construction | Heavy-Duty Carbon Steel |
| Lip Type | Single Lip w/Combination Garter & Finger Spring |
| Temperature Range [Min] | -22 °F |
| Pressure [Max] | 7 psi |
| Inch/Metric | Inch |
| Surface Speed [Max] | 7,000 ft/min |
| Misalignment Tolerance | 0.125 in |
| Construction | Model 64 |
| Seal Design | Assembled Seal |
| Shaft Dia. | 29 in |
| Seal Application | Severe Service |
| Temperature Range [Max] | 400 °F |
| Weight | 23.75 LB |
| EAN or UPC | 717744611835 |

