- Shaft Seal
- 15 1/4 in Shaft Diameter
- 17 1/4 in Housing Bore Diameter
- 0.813 in Width
| Misalignment Tolerance | 0.093 in @ 7000 ft/min, 0.125 in @ 5000 ft/min |
| Shaft Dia. | 15.25 in |
| Construction | Model 64 |
| Temperature Range [Max] | 400 °F |
| Lip Material | Mill-Right® V |
| Temperature Range [Min] | -22 °F |
| Pressure [Max] | 7 psi |
| Case Construction | Heavy-Duty Carbon Steel |
| Housing Bore Dia. | 17 1/4 in |
| Seal Application | Severe Service |
| Lip Type | Single Lip w/Combination Garter & Finger Spring |
| Inch/Metric | Inch |
| Seal Design | Assembled Design |
| Lip Base Material | Fluoroelastomer |
| Surface Speed [Max] | 7,000 ft/min |
| Weight | 6.642 LB |
| EAN or UPC | 191074014656 |

