
- Shaft Seal
- 28 1/2 in Shaft Diameter
- 30 1/2 in Housing Bore Diameter
- 7/8 in Width
Temperature Range [Min] | -22 °F |
Construction | Model 64 |
Misalignment Tolerance | 0.125 in |
Temperature Range [Max] | 400 °F |
Misalignment & Runout (In. @ Feet Per Minute) | 0.125@5000, 0.093@7000 |
Seal Design | Assembled Seal |
Spring Material | Combination Stainlees Steel Garter & Finger |
Case Construction | Heavy-Duty Carbon Steel |
Shaft Dia. | 28.5 in |
Surface Speed [Max] | 7,000 ft/min |
Lip Style | Internal |
Lip Base Material | Fluoroelastomer |
Seal Application | Severe Service |
Lip Type | Single Lip w/Combination Garter & Finger Spring |
Lip Material | Mill-Right® V |
Inch/Metric | Inch |
Pressure [Max] | 7 psi |
Housing Bore Dia. | 30 1/2 in |
Weight | 16.1 LB |
EAN or UPC | 717744028411 |
