
- Shaft Seal
- 22 1/2 in Shaft Diameter
- 24 1/2 in Housing Bore Diameter
- 7/8 in Width
Shaft Dia. | 22.5 in |
Construction | Model 64 |
Temperature Range [Max] | 400 °F |
Case Construction | Heavy-Duty Carbon Steel |
Temperature Range [Min] | -22 °F |
Housing Bore Dia. | 24 1/2 in |
Surface Speed [Max] | 7,000 ft/min |
Seal Application | Severe Service |
Lip Base Material | Fluoroelastomer |
Seal Design | Assembled Seal |
Inch/Metric | Inch |
Lip Material | Mill-Right® V |
Misalignment & Runout (In. @ Feet Per Minute) | 0.125@5000, 0.093@7000 |
Pressure [Max] | 7 psi |
Misalignment Tolerance | 0.125 in |
Lip Type | Single Lip w/Combination Garter & Finger Spring |
Spring Material | Combination Stainlees Steel Garter & Finger |
Lip Style | Internal |
Weight | 11.37 LB |
EAN or UPC | 717744028251 |
