
- Shaft Seal
- 14 1/4 in Shaft Diameter
- 16 1/4 in Housing Bore Diameter
- 13/16 in Width
Inch/Metric | Inch |
Lip Style | Internal |
Misalignment Tolerance | 0.125 in |
Construction | Model 64 |
Lip Base Material | Fluoroelastomer |
Surface Speed [Max] | 7,000 ft/min |
Spring Material | Combination Stainlees Steel Garter & Finger |
Shaft Dia. | 14.25 in |
Seal Design | Assembled Seal |
Lip Material | Mill-Right® V |
Misalignment & Runout (In. @ Feet Per Minute) | 0.125@5000, 0.093@7000 |
Housing Bore Dia. | 16 1/4 in |
Pressure [Max] | 7 psi |
Seal Application | Severe Service |
Temperature Range [Max] | 400 °F |
Temperature Range [Min] | -22 °F |
Lip Type | Single Lip w/Combination Garter & Finger Spring |
Case Construction | Heavy-Duty Carbon Steel |
Weight | 6.47 LB |
EAN or UPC | 717744027926 |
