- Shaft Seal
- 14.961 in Shaft Diameter
- 16.535 in Housing Bore Diameter
- 0.787 in Width
| Construction | Model 64 |
| Misalignment Tolerance | 0.125 in |
| Temperature Range [Max] | 400 °F |
| Seal Design | Assembled Seal |
| Case Construction | Heavy-Duty Carbon Steel |
| Lip Material | Mill-Right® V |
| Lip Base Material | Fluoroelastomer |
| Shaft Dia. | 14.961 in |
| Lip Type | Single Lip w/Combination Garter & Finger Spring |
| Pressure [Max] | 7 psi |
| Temperature Range [Min] | -22 °F |
| Inch/Metric | Inch |
| Housing Bore Dia. | 16.535 in |
| Seal Application | Severe Service |
| Surface Speed [Max] | 7,000 ft/min |
| Weight | 3.91 LB |
| EAN or UPC | 717744811501 |

