- Model 64 Single Lip Seal w/Dual Springs
- Internal Single Lip w/ Dual Springs
- Mill-Right® V
- 14 3/4" x 16 1/2" x 0.688"
| Temperature Range [Max] | 400 °F |
| Spring Material | Combination Stainlees Steel Garter & Finger |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.125@5000, 0.093@7000 |
| Pressure [Max] | 7 psi |
| Shaft Dia. | 14.75 in |
| Inch/Metric | Inch |
| Construction | Model 64 |
| Lip Style | Internal |
| Lip Material | Mill-Right® V |
| Case Construction | Steel Case w/Inner Case |
| Housing Bore Dia. | 16 1/2 in |
| Seal Design | Assembled Design |
| Lip Type | Single Lip w/ Dual Springs |
| Seal Application | Severe Service |
| Surface Speed [Max] | 7,000 ft/min |
| Temperature Range [Min] | -22 °F |
| Weight | 4.87 LB |
| EAN or UPC | 717744027421 |

