- Metric
- 830 mm Minimum Shaft Diameter
- Solid Construction
- Hydrogenated Nitrile Lip Material
- Single Lip Style
| Inch/Metric | Metric |
| Shaft Dia. [Min] | 830 mm |
| Lip Type | Face Seal |
| Shaft Dia. [Max] | 875 mm |
| Model | 145A2 |
| Lip Style | Single Lip |
| Assembled Cross Section | 16.7 mm |
| Clamp Height | 12.7 mm |
| Construction | Solid |
| Seal Type | Excluder Seal |
| Assembled Width | 19.8 mm |
| Max. Face Bore | Shaft + 9.9 mm |
| Shaft Contact Width | 14.3 mm |
| Temperature Range [Min] | -40 °F |
| Assembled Width Tolerance | 4 mm |
| Min. Face Diameter | Shaft + 44.5 mm |
| Surface Speed [Max] | 5,000 ft/min |
| Temperature Range [Max] | 300 °F |
| Lip Material | Hydrogenated Nitrile |
| Overall Free Width | 24.6 mm |
| Weight | 2.61 LB |
| EAN or UPC | 717744618667 |

