- Inch
- 59.84 in Minimum Shaft Diameter
- Solid Construction
- Nitrile Lip Material
- Single Lip Style
| Assembled Width | 0.781 in |
| Surface Speed [Max] | 5,000 ft/min |
| Lip Type | Face Seal |
| Overall Free Width | 0.969 in |
| Shaft Dia. [Min] | 59.84 in |
| Temperature Range [Min] | -40 °F |
| Min. Face Diameter | Shaft + 1.75 in |
| Assembled Cross Section | 0.656 in |
| Construction | Solid |
| Assembled Width Tolerance | 0.156 in |
| Seal Type | Excluder Seal |
| Shaft Contact Width | 0.563 in |
| Max. Face Bore | Shaft + 0.391 in |
| Clamp Height | 1/2 in |
| Inch/Metric | Inch |
| Lip Style | Single Lip |
| Lip Material | Nitrile |
| Temperature Range [Max] | 200 °F |
| Shaft Dia. [Max] | 61.81 in |
| Model | 145A2 |
| Weight | 2.472 LB |
| EAN or UPC | 717744125783 |

