Skip to content Skip to navigation menu
Garlock21722-0480

21722-0480

V-Ring (Excluder) Seal
Item #103723534
  • Inch
  • 18.9 in Minimum Shaft Diameter
  • Solid Construction
  • Fluoroelastomer Lip Material
  • Single Lip Style
  • Face Seal Lip Type
+ Show More + Show Less
Garlock21722-0480
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • 18.9 in Minimum Shaft Diameter
  • Solid Construction
  • Fluoroelastomer Lip Material
  • Single Lip Style
Shaft Contact Width 1.344 in
Seal Type Excluder Seal
Model 145A1
Lip Style Single Lip
Construction Solid
Surface Speed [Max] 5,000 ft/min
Inch/Metric Inch
Temperature Range [Min] -22 °F
Shaft Dia. [Min] 18.9 in
Clamp Height 1 in
Assembled Cross Section 2.031 in
Shaft Dia. [Max] 19.09 in
Lip Material Fluoroelastomer
Max. Face Bore Shaft + 1 in
Assembled Width Tolerance 1/2 in
Lip Type Face Seal
Min. Face Diameter Shaft + 4.5 in
Overall Free Width 2.594 in
Temperature Range [Max] 400 °F
Assembled Width 2 in
Weight 3.63 LB
EAN or UPC 717744609146
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison