- Model 62 Single Lip Seal
- Internal Single Lip w/Spring
- TFE
- 1 3/8" x 2" x 3/8"
| Housing Bore Dia. | 2 in |
| Inch/Metric | Inch |
| Temperature Range [Max] | 400 °F |
| Lip Material | TFE |
| Seal Design | Assembled Design |
| Lip Style | Internal |
| Construction | Model 62 |
| Spring Material | Carbon Steel Garter |
| Lip Type | Single Lip w/Spring |
| Seal Application | Low Speed Service, Chemical Service |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Min] | -120 °F |
| Surface Speed [Max] | 2,000 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005@2000 |
| Case Construction | Steel Case w/Inner Case |
| Shaft Dia. | 1.375 in |
| Pressure [Max] | 7 psi |
| Weight | 0.071 LB |
| EAN or UPC | 717744169343 |

