
- Shaft Seal
- 0.669 in Shaft Diameter
- 1 3/8 in Housing Bore Diameter
- 0.313 in Width
Seal Design | Assembled Design |
Inch/Metric | Inch |
Surface Speed [Max] | 2,000 ft/min |
Temperature Range [Max] | 400 °F |
Lip Type | Single Machined Lip w/Garter Spring |
Lip Material | Carbon Filled PTFE |
Spring Material | Carbon Steel |
Construction | Model 62 |
Seal Application | Rotating, Strong Chemical/Cryogenic Services |
Pressure [Max] | 7 psi |
Temperature Range [Min] | -120 °F |
Housing Bore Dia. | 1 3/8 in |
Case Construction | Carbon Steel |
Misalignment Tolerance | 0.005 in @ 2000 ft/min |
Lip Base Material | Carbon Filled PTFE |
Shaft Dia. | 0.669 in |
Weight | 0.022 LB |
EAN or UPC | 717744092627 |
