- Shaft Seal
- 7 in Shaft Diameter
- 8 in Housing Bore Diameter
- 5/8 in Width
| Lip Type | Single Machined Lip w/Garter Spring |
| Lip Style | Internal |
| Surface Speed [Max] | 2,000 ft/min |
| Temperature Range [Min] | -120 °F |
| Shaft Dia. | 7 in |
| Lip Base Material | Carbon Filled PTFE |
| Temperature Range [Max] | 400 °F |
| Housing Bore Dia. | 8 in |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005@2000 |
| Seal Application | Rotating, Strong Chemical/Cryogenic Services |
| Pressure [Max] | 7 psi |
| Seal Design | Assembled Design |
| Misalignment Tolerance | 0.005 in @ 2000 ft/min |
| Spring Material | Carbon Steel |
| Construction | Model 62 |
| Inch/Metric | Inch |
| Lip Material | Carbon Filled PTFE |
| Case Construction | Carbon Steel |
| Weight | 0.263 LB |
| EAN or UPC | 717744025885 |

