
- Shaft Seal
- 4 1/4 in Shaft Diameter
- 5 1/4 in Housing Bore Diameter
- 1/2 in Width
Lip Material | Carbon Filled PTFE |
Surface Speed [Max] | 2,000 ft/min |
Misalignment Tolerance | 0.005 in @ 2000 ft/min |
Housing Bore Dia. | 5 1/4 in |
Seal Application | Rotating, Strong Chemical/Cryogenic Services |
Inch/Metric | Inch |
Case Construction | Carbon Steel |
Pressure [Max] | 7 psi |
Spring Material | Carbon Steel |
Lip Type | Single Machined Lip w/Garter Spring |
Misalignment & Runout (In. @ Feet Per Minute) | 0.005@2000 |
Lip Style | Internal |
Shaft Dia. | 4.25 in |
Lip Base Material | Carbon Filled PTFE |
Temperature Range [Max] | 400 °F |
Construction | Model 62 |
Seal Design | Assembled Design |
Temperature Range [Min] | -120 °F |
Weight | 0.149 LB |
EAN or UPC | 717744025755 |
