- Model 62 Single Lip Seal
- Internal Single Lip w/Spring
- TFE
- 3 7/8" x 4 7/8" x 1/2"
| Inch/Metric | Inch |
| Lip Material | TFE |
| Case Construction | Steel Case w/Inner Case |
| Housing Bore Dia. | 4 7/8 in |
| Lip Style | Internal |
| Surface Speed [Max] | 2,000 ft/min |
| Lip Type | Single Lip w/Spring |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005@2000 |
| Pressure [Max] | 7 psi |
| Seal Design | Assembled Design |
| Seal Application | Low Speed Service, Chemical Service |
| Temperature Range [Max] | 400 °F |
| Shaft Dia. | 3.875 in |
| Temperature Range [Min] | -120 °F |
| Construction | Model 62 |
| Weight | 0.134 LB |
| EAN or UPC | 717744115982 |

