
- Shaft Seal
- 3 in Shaft Diameter
- 3.751 in Housing Bore Diameter
- 3/8 in Width
Lip Material | Carbon Filled PTFE |
Temperature Range [Max] | 400 °F |
Seal Design | Assembled Design |
Misalignment & Runout (In. @ Feet Per Minute) | 0.005@2000 |
Shaft Dia. | 3 in |
Lip Base Material | Carbon Filled PTFE |
Lip Type | Single Machined Lip w/Garter Spring |
Case Construction | Carbon Steel |
Pressure [Max] | 7 psi |
Temperature Range [Min] | -120 °F |
Housing Bore Dia. | 3.751 in |
Lip Style | Internal |
Spring Material | Carbon Steel |
Misalignment Tolerance | 0.005 in @ 2000 ft/min |
Seal Application | Rotating, Strong Chemical/Cryogenic Services |
Inch/Metric | Inch |
Construction | Model 62 |
Surface Speed [Max] | 2,000 ft/min |
Weight | 0.116 LB |
EAN or UPC | 717744025632 |
