- Shaft Seal
- 1 3/4 in Shaft Diameter
- 2 3/4 in Housing Bore Diameter
- 3/8 in Width
| Temperature Range [Min] | -120 °F |
| Inch/Metric | Inch |
| Shaft Dia. | 1.75 in |
| Housing Bore Dia. | 2 3/4 in |
| Lip Style | Internal |
| Lip Base Material | Carbon Filled PTFE |
| Surface Speed [Max] | 2,000 ft/min |
| Misalignment Tolerance | 0.005 in @ 2000 ft/min |
| Pressure [Max] | 7 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005@2000 |
| Construction | Model 62 |
| Lip Material | Carbon Filled PTFE |
| Spring Material | Carbon Steel |
| Case Construction | Carbon Steel |
| Lip Type | Single Machined Lip w/Garter Spring |
| Seal Application | Rotating, Strong Chemical/Cryogenic Services |
| Temperature Range [Max] | 400 °F |
| Seal Design | Assembled Design |
| Weight | 0.046 LB |
| EAN or UPC | 717744075828 |

