
- Shaft Seal
- 1 3/8 in Shaft Diameter
- 2.062 in Housing Bore Diameter
- 3/8 in Width
Spring Material | Carbon Steel |
Seal Application | Rotating, Strong Chemical/Cryogenic Services |
Case Construction | Carbon Steel |
Seal Design | Assembled Design |
Shaft Dia. | 1.375 in |
Misalignment & Runout (In. @ Feet Per Minute) | 0.005@2000 |
Lip Type | Single Machined Lip w/Garter Spring |
Lip Style | Internal |
Surface Speed [Max] | 2,000 ft/min |
Pressure [Max] | 7 psi |
Housing Bore Dia. | 2.062 in |
Construction | Model 62 |
Lip Material | Carbon Filled PTFE |
Temperature Range [Max] | 400 °F |
Inch/Metric | Inch |
Misalignment Tolerance | 0.005 in @ 2000 ft/min |
Lip Base Material | Carbon Filled PTFE |
Temperature Range [Min] | -120 °F |
Weight | 0.052 LB |
EAN or UPC | 717744025243 |
