Skip to content Skip to navigation menu
Garlock21700-1280

21700-1280

V-Ring (Excluder) Seal
Item #103276280
  • Inch
  • 50 in Minimum Shaft Diameter
  • Solid Construction
  • Nitrile Lip Material
  • Single Lip Style
  • Face Seal Lip Type
+ Show More + Show Less
Garlock21700-1280
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • 50 in Minimum Shaft Diameter
  • Solid Construction
  • Nitrile Lip Material
  • Single Lip Style
Construction Solid
Shaft Contact Width 1.344 in
Inch/Metric Inch
Lip Type Face Seal
Max. Face Bore Shaft + 1 in
Min. Face Diameter Shaft + 4.5 in
Lip Style Single Lip
Assembled Cross Section 2.031 in
Clamp Height 1 in
Seal Type Excluder Seal
Shaft Dia. [Min] 50 in
Model 145A1
Lip Material Nitrile
Temperature Range [Min] -40 °F
Temperature Range [Max] 200 °F
Overall Free Width 2.594 in
Shaft Dia. [Max] 50.98 in
Surface Speed [Max] 5,000 ft/min
Assembled Width Tolerance 1/2 in
Assembled Width 2 in
Weight 9.686 LB
EAN or UPC 717744024932
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison