Skip to content Skip to navigation menu
Garlock21700-0412

21700-0412

V-Ring (Excluder) Seal
Item #103315258
  • Inch
  • 16.22 in Minimum Shaft Diameter
  • Solid Construction
  • Nitrile Lip Material
  • Single Lip Style
  • Face Seal Lip Type
+ Show More + Show Less
Garlock21700-0412
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • 16.22 in Minimum Shaft Diameter
  • Solid Construction
  • Nitrile Lip Material
  • Single Lip Style
Assembled Width 2 in
Temperature Range [Min] -40 °F
Lip Style Single Lip
Assembled Width Tolerance 1/2 in
Temperature Range [Max] 200 °F
Shaft Dia. [Max] 16.22 in
Model 145A1
Shaft Dia. [Min] 16.22 in
Overall Free Width 2.594 in
Seal Type Excluder Seal
Min. Face Diameter Shaft + 4.5 in
Clamp Height 1 in
Inch/Metric Inch
Lip Material Nitrile
Max. Face Bore Shaft + 1 in
Surface Speed [Max] 5,000 ft/min
Lip Type Face Seal
Shaft Contact Width 1.344 in
Construction Solid
Assembled Cross Section 2.031 in
Weight 3.082 LB
EAN or UPC 717744213541
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison