
- Shaft Seal
- 3 15/16 in Shaft Diameter
- 5.118 in Housing Bore Diameter
- 0.472 in Width
Seal Application | General Purpose |
Misalignment Tolerance | 0.015 in |
Surface Speed [Max] | 3,000 ft/min |
Pressure [Max] | 7 psi |
Shaft Dia. | 3.9375 in |
Housing Bore Dia. | 5.118 in |
Lip Base Material | Fluoroelastomer |
Case Construction | Heavy-Duty Carbon Steel |
Construction | Model 53 |
Temperature Range [Min] | -22 °F |
Lip Material | Mill-Right® V |
Lip Type | Single Lip w/Finger Spring |
Temperature Range [Max] | 400 °F |
Spring Material | Stainless Steel |
Seal Design | Assembled Seal |
Inch/Metric | Inch |
Weight | 0.442 LB |
EAN or UPC | 717744902834 |
