
- Shaft Seal
- 4.331 in Shaft Diameter
- 5.512 in Housing Bore Diameter
- 0.472 in Width
Shaft Dia. | 4.331 in |
Construction | Model 53 |
Lip Style | Internal |
Lip Base Material | Fluoroelastomer |
Spring Material | Stainless Steel |
Seal Design | Assembled Seal |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@2000, 0.005@3000 |
Lip Material | Mill-Right® V |
Misalignment Tolerance | 0.015 in |
Housing Bore Dia. | 5.512 in |
Temperature Range [Min] | -22 °F |
Surface Speed [Max] | 3,000 ft/min |
Seal Application | General Purpose |
Lip Type | Single Lip w/Finger Spring |
Case Construction | Heavy-Duty Carbon Steel |
Temperature Range [Max] | 400 °F |
Pressure [Max] | 7 psi |
Inch/Metric | Inch |
Weight | 0.49 LB |
EAN or UPC | 717744024635 |
