- Model 53 Single Lip Seal
- Internal Single Lip w/Spring
- Mill-Right® V
- 3.3460" x 4.330" x 1/2"
| Shaft Dia. | 3.346 in |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@2000, 0.005@3000 |
| Temperature Range [Min] | -22 °F |
| Lip Material | Mill-Right® V |
| Pressure [Max] | 7 psi |
| Temperature Range [Max] | 400 °F |
| Housing Bore Dia. | 4.33 in |
| Lip Style | Internal |
| Spring Material | Stainless Steel Finger |
| Seal Application | General Purpose |
| Inch/Metric | Inch |
| Case Construction | Steel Case w/Inner Case |
| Lip Type | Single Lip w/Spring |
| Surface Speed [Max] | 3,000 ft/min |
| Seal Design | Assembled Design |
| Construction | Model 53 |
| Weight | 0.31 LB |
| EAN or UPC | 717744600907 |

