
- Shaft Seal
- 8 1/2 in Shaft Diameter
- 10 in Housing Bore Diameter
- 3/4 in Width
Misalignment Tolerance | 0.015 in |
Temperature Range [Max] | 400 °F |
Lip Base Material | Fluoroelastomer |
Construction | Model 53 |
Surface Speed [Max] | 3,000 ft/min |
Temperature Range [Min] | -22 °F |
Housing Bore Dia. | 10 in |
Lip Type | Single Lip w/Finger Spring |
Seal Design | Assembled Seal |
Shaft Dia. | 8.5 in |
Inch/Metric | Inch |
Lip Style | Internal |
Spring Material | Stainless Steel |
Lip Material | Mill-Right® V |
Seal Application | General Purpose |
Case Construction | Heavy-Duty Carbon Steel |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@2000, 0.005@3000 |
Pressure [Max] | 7 psi |
Weight | 2.49 LB |
EAN or UPC | 717744613037 |
