Skip to content Skip to navigation menu
Garlock21699-3686

21699-3686

Model 53 Single Lip Seal with Springs
Item #112841774
  • Shaft Seal
  • 10 3/4 in Shaft Diameter
  • 12 1/2 in Housing Bore Diameter
  • 0.562 in Width
Garlock21699-3686
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Seal
  • 10 3/4 in Shaft Diameter
  • 12 1/2 in Housing Bore Diameter
  • 0.562 in Width
Pressure [Max] 7 psi
Lip Type Single Lip w/Finger Spring
Temperature Range [Min] -22 °F
Shaft Dia. 10.75 in
Lip Base Material Fluoroelastomer
Seal Design Assembled Seal
Temperature Range [Max] 400 °F
Seal Application General Purpose
Inch/Metric Inch
Lip Material Mill-Right® V
Construction Model 53
Housing Bore Dia. 12 1/2 in
Misalignment Tolerance 0.015 in
Case Construction Heavy-Duty Carbon Steel
Spring Material Stainless Steel
Surface Speed [Max] 3,000 ft/min
Weight 1.633 LB
EAN or UPC 717744893507
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison