
- Shaft Seal
- 10 3/4 in Shaft Diameter
- 12 1/4 in Housing Bore Diameter
- 0.562 in Width
Construction | Model 53 |
Surface Speed [Max] | 3,000 ft/min |
Temperature Range [Max] | 400 °F |
Misalignment Tolerance | 0.015 in |
Lip Type | Single Lip w/Finger Spring |
Inch/Metric | Inch |
Seal Application | General Purpose |
Case Construction | Heavy-Duty Carbon Steel |
Pressure [Max] | 7 psi |
Seal Design | Assembled Seal |
Temperature Range [Min] | -22 °F |
Shaft Dia. | 10.75 in |
Spring Material | Stainless Steel |
Housing Bore Dia. | 12 1/4 in |
Lip Material | Mill-Right® V |
Lip Base Material | Fluoroelastomer |
Weight | 1.5 LB |
EAN or UPC | 717744893095 |
